This product requires certification to purchase.

12 x 12 x 12 in. Duct Tee

You last purchased this on
 
Barrington Manufacturing

12 x 12 x 12 in. Duct Tee

  • Fast #
  • Part #BAR9101226GA
  • Item #1276845
4 out of 5 Customer Rating
You last purchased this on
 
Barrington Manufacturing

12 x 12 x 12 in. Duct Tee

  • Fast #
  • Part #BAR9101226GA
  • Item #1276845
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
12 in
Diameter - Inside 2:
12 in
Diameter - Inside 3:
12 in
Fitting Type:
Straight Tee, Smoke Pipe Tee
Gauge (metal):
26 ga
Material:
Steel