This product requires certification to purchase.

60 lbs. Mortar Mix Bag

You last purchased this on
 
Basalite Concrete

60 lbs. Mortar Mix Bag

  • Fast #
  • Part #B100033429
  • Item #3325473
  • Manufacturer Part #100033429
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Basalite Concrete

60 lbs. Mortar Mix Bag

  • Fast #
  • Part #B100033429
  • Item #3325473
  • Manufacturer Part #100033429
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Versatile product
  • Can be used for general concrete repair, stucco, plaster repair, 1 coat exterior plaster, mortar beds, underlayment's, and formed work
  • Suitable for vertical and overhead applications
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z88.2-1080
ASTM:
ASTM C-270
Application:
Patching, Repair
Height:
4-1/2 in
Length:
18 in
Product Type:
Mortar Mix
Size:
60 lbs
Width:
15 in