This product requires certification to purchase.

Towel Bar Bracket in Clear

You last purchased this on
 
Basco Shower Enclosures

Towel Bar Bracket in Clear

  • Fast #
  • Part #BSC4125
  • Item #3153763
  • Manufacturer Part #SC4125
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Basco Shower Enclosures

Towel Bar Bracket in Clear

  • Fast #
  • Part #BSC4125
  • Item #3153763
  • Manufacturer Part #SC4125
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Clear
Color Finish Name:
Clear
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Plastic
Material Type:
Acrylic
Product Type:
Towel Bar Bracket