This product requires certification to purchase.

Frameless Single Swing Shower Door in Brushed Nickel

You last purchased this on
 
Basco Shower Enclosures

Infinity Frameless Single Swing Shower Door in Brushed Nickel

  • Fast #
  • Part #B1400RNBN
  • Item #4201374
  • Manufacturer Part #1400-RN-BN
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Basco Shower Enclosures

Infinity Frameless Single Swing Shower Door in Brushed Nickel

  • Fast #
  • Part #B1400RNBN
  • Item #4201374
  • Manufacturer Part #1400-RN-BN
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Infinity
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Frame Type:
Frameless
Glass Type:
Tempered
Height:
65-9/16 in
IAPMO Listed:
No
Product Type:
Shower Door
Shower Door Height Range:
61-65 in
Shower Door Width Range:
30 in+
Width:
36 in