Polypropylene Screw Cap in White
Polypropylene Screw Cap in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Cabinets
- Color Finish Name:
- White
- Diameter:
- 2-12/25 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Screw Cap
- UL Listed:
- No