This product requires certification to purchase.

65 lb. Bag Penn Crete Stucco in Villa Rose

You last purchased this on
 
BASF

Penn Crete® 65 lb. Bag Penn Crete Stucco in Villa Rose

  • Fast #
  • Part #C1005700
  • Item #1901947
  • Manufacturer Part #1005700
4.8 out of 5 Customer Rating
You last purchased this on
 
BASF

Penn Crete® 65 lb. Bag Penn Crete Stucco in Villa Rose

  • Fast #
  • Part #C1005700
  • Item #1901947
  • Manufacturer Part #1005700
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Villa Rose Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Economical alternative to other finishes or facades such as siding, brick, block or stone.
  • Fire resistant.
  • Weather resistant.
  • Proven durability and longevity.
  • Superior color uniformity and color retention.
  • Low maintenance cost.
  • Can be finished in a variety of surface textures and colors
  • Requires Certification

Specifications

Collection:
Penn Crete®
Color Finish Category:
Pinks
Color Finish Name:
Villa Rose
Material:
Stucco
Size:
65 lb