Silvabrite®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High strength
- Requires fluxing when used with open air heating methods
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI Z49.1
- ASTM:
- ASTM B-32
- Application:
- Plumbing, Potable Water
- CARB OTC LEED Compliant:
- No
- Collection:
- Silvabrite®
- Composition:
- 4/0.5/95.5
- Diameter:
- 1/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Melting Temperature:
- 440 F
- NSF Certified:
- No
- Product Type:
- Solder
- Size:
- 1 lb
- Solder Material:
- Alloy