This product requires certification to purchase.

5 gal Cement Admixture

You last purchased this on
 
BASF

Thoro® Acryl 60® 5 gal Cement Admixture

  • Fast #
  • Part #C1006488
  • Item #1895426
  • Manufacturer Part #1006488
5 out of 5 Customer Rating
You last purchased this on
 
BASF

Thoro® Acryl 60® 5 gal Cement Admixture

  • Fast #
  • Part #C1006488
  • Item #1895426
  • Manufacturer Part #1006488
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Improves the adhesion, cohesion, tensile, compressive, and flexural strengths of cement-based materials
  • For use with portland cement mortars, plasters, stucco, and concrete mixes
  • This non-yellowing, water-base material is suitable for applications interior and exterior, above and below grade
  • Requires Certification

Specifications

Collection:
Thoro® Acryl 60®
Material:
Plastic
Material Type:
Acrylic
Size:
5 gal