Basic Porch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Classic traditional look for your space
- Limited 1 year warranty
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Dimmable
- Collection:
- Basic Porch
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Length:
- 5-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 110/120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 4-1/2 in