This product requires certification to purchase.

18 in. Inlet Ring and Cover Lock

You last purchased this on
 
Bass and Hays Foundry

18 in. Inlet Ring and Cover Lock

  • Fast #
  • Part #BH184L8
  • Item #3374071
  • Manufacturer Part #BH184L8
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bass and Hays Foundry

18 in. Inlet Ring and Cover Lock

  • Fast #
  • Part #BH184L8
  • Item #3374071
  • Manufacturer Part #BH184L8
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • B&H® brand 184L® standard cast iron 18" locking inlet cover
  • Bass logo storm drain. Stock item
  • Use for curb inlet access. Not recommended for use in traffic, not traffic rated
  • ASTM A48 coated gray iron CL35B or better, AASHTO M306
  • Made in USA. LEED® certifications available on request
  • Requires Certification

Specifications

AASHTO:
AASHTO M-306
ASTM:
ASTM A-48
Diameter:
18 in
Length:
4 in
Material:
Cast Gray Iron
Product Type:
Inlet, Lock, Ring and Cover
Shape:
Round