This product requires certification to purchase.

24 in. 400# Sanitary Sewer Lid Only

Bass and Hays Foundry

24 in. 400# Sanitary Sewer Lid Only

  • Fast #
  • Part #B40024SSLO
  • Item #1743412
  • Manufacturer Part #40024C10 LID
4.9 out of 5 Customer Rating
Brand image
Bass and Hays Foundry

24 in. 400# Sanitary Sewer Lid Only

  • Fast #
  • Part #B40024SSLO
  • Item #1743412
  • Manufacturer Part #40024C10 LID
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AASHTO:
AASHTO M-306-10
ASTM:
ASTM A-48 Class 35B
Diameter:
24 in
Material:
Cast Iron
Waterworks Application:
Sewer