BH® P34PD™ Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- BH® P34PD™ Series
- Diameter:
- 14 in
- Length:
- 18 in
- Material:
- Cast Iron, Plastic
- Product Type:
- Lid, Meter Box
- Width:
- 14 in