18 x 28 in. Galvanized Meter Box with Cast Iron Locking Lid
BH®55™ Series 18 x 28 in. Galvanized Meter Box with Cast Iron Locking Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Collection:
- BH®55™ Series
- Diameter:
- 28 in
- Length:
- 18 in
- Material:
- Steel
- Product Type:
- Lid, Meter Box
- Width:
- 28 in