This product requires certification to purchase.

22 in. Lock Inlet Ring and Cover with Bass Logo

You last purchased this on
 
Bass and Hays Foundry

22 in. Lock Inlet Ring and Cover with Bass Logo

  • Fast #
  • Part #BH226L8
  • Item #3636662
  • Manufacturer Part #H226L8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bass and Hays Foundry

22 in. Lock Inlet Ring and Cover with Bass Logo

  • Fast #
  • Part #BH226L8
  • Item #3636662
  • Manufacturer Part #H226L8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Standard cast iron 226L® 22" locking inlet cover
  • Storm drain. Stock item
  • Use for curb inlet access. Not recommended for use in traffic, not traffic rated
  • ASTM A48 coated gray iron CL35B or better, AASHTO M306
  • Made in USA. LEED® certifications available on request
  • Requires Certification

Specifications

AASHTO:
AASHTO M-306
ASTM:
ASTM A-48
Diameter:
22 in
Material:
Cast Gray Iron
Product Type:
Inlet, Lock, Ring and Cover
Shape:
Round