60 x 42 in Soaker Alcove Bathtub in White
60 x 42 in Soaker Alcove Bathtub in White
Product Details
Product Details
- Shown as right hand drain
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1, ANSI Z124.2
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Soaker
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 26-1/8 in
- Installation Type:
- Alcove
- Length:
- 59-3/4 in
- Material:
- Fiberglass
- Overall Length:
- 59-3/4 in
- Overall Width:
- 42 in
- Width:
- 42 in