72 in. Shower Base in White
72 in. Shower Base in White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- ASTM:
- ASTM D-2583
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 6-1/4 in
- IAPMO Listed:
- No
- Length:
- 72 in
- Material:
- Acrylic, Fiberglass
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 6-1/4 in
- UL Listed:
- No
- Width:
- 36 in