This product requires certification to purchase.

36 in. Carbon Steel Pipe Roller

You last purchased this on
 
B&B Pipe and Ind Tools

36 in. Carbon Steel Pipe Roller

  • Fast #
  • Part #B4300
  • Item #7618202
  • Manufacturer Part #4300
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
B&B Pipe and Ind Tools

36 in. Carbon Steel Pipe Roller

  • Fast #
  • Part #B4300
  • Item #7618202
  • Manufacturer Part #4300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stable 4 leg design with a 24" x 30" footprint
  • 11/2" wide steel / phenolic wheels to reduce instances of “pipe travel”. WIDEST IN THE INDUSTRY.
  • Removable wheel housings for ease of shipment and replacement
  • T-Handle brake to stop pipe rotation
  • Wheels can be easily adjusted to accommodate pipe up to 36"
  • 2,500 lbs. weight capacity (with steel wheels)
  • Requires Certification

Specifications

Fits Pipe Size:
36 in
Height:
32 in
Material:
Carbon Steel
Rod Size (in):
1-1/2 in
Tool Type:
Pipe Roller
Work Load Limit:
2500 lb