1 Robe Hook in Polished Chrome
Oslo 1 Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Oslo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/4 in
- Height:
- 2-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 1
- Projection:
- 2-1/4 in
- Width:
- 1-5/8 in