4 in. FNPT 125# Domestic Cast Iron 45 Degree Elbow
4 in. FNPT 125# Domestic Cast Iron 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.4
- ASTM:
- ASTM A-126
- Application:
- Fire Protection, Residential
- Coating:
- Black
- Elbow Degree:
- 45 DD
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow, Straight
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#
- Schedule Class:
- 40