This product requires certification to purchase.

3 in. Flanged x Threaded 125# Black Cast Iron Blind Flange

You last purchased this on
 

3 in. Flanged x Threaded 125# Black Cast Iron Blind Flange

  • Fast #
  • Part #BCIBFM
  • Item #19729
  • Manufacturer Part #0308016401
4.9 out of 5 Customer Rating
You last purchased this on
 

3 in. Flanged x Threaded 125# Black Cast Iron Blind Flange

  • Fast #
  • Part #BCIBFM
  • Item #19729
  • Manufacturer Part #0308016401
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Flange Type: Blind
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.1
ASTM:
ASTM A-126A, ASTM A-126B
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, Standard
Flange Type:
Blind
Material:
Cast Iron
Pressure Class:
125#