Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 79-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.1
- Coating:
- Black
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Flange, Straight
- Flange Type:
- Blind
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 125#