This product requires certification to purchase.

4 in. Threaded Cast Iron Companion Flange

You last purchased this on
 

4 in. Threaded Cast Iron Companion Flange

  • Fast #
  • Part #BCICFPY
  • Item #31867
  • Manufacturer Part #0308003607
4.6 out of 5 Customer Rating
You last purchased this on
 

4 in. Threaded Cast Iron Companion Flange

  • Fast #
  • Part #BCICFPY
  • Item #31867
  • Manufacturer Part #0308003607
4.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Connection: Threaded
  • Flange Type: Companion
  • Rating: 125#
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.1, ASME B1.20.1
ASTM:
ASTM A-126A, ASTM A-126B
Application:
Fire Protection
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Standard, Flange
Flange Type:
Companion
Material:
Cast Iron
Pressure Class:
125#