1-1/2 x 1/2 x 1-1/4 in. FNPT 125# Reducing Pressure Rated Black Cast Iron Tee
1-1/2 x 1/2 x 1-1/4 in. FNPT 125# Reducing Pressure Rated Black Cast Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.4, ASME B1.20.1
- ASTM:
- ASTM A-126 Class A
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1/2 in x 1-1/4 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Pressure Class:
- 125#