1/4 hp 120V 3450 Oil Burner Motor
1/4 hp 120V 3450 Oil Burner Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 5.8
- Brand Model Compatibility:
- R. W. Beckett A, AF and AFG Series Oil Burners
- Horsepower:
- 1/4 hp
- Phase:
- Single Phase
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 120V