1/7 hp 3450 RPM Burner Motor
1/7 hp 3450 RPM Burner Motor
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Permanent Split Capacitor
- Lower Amp Draw
- Cooler Operation
- Ball Bearings
- Longer Life
Documents
Specifications
- AMP:
- 1.7
- Frame Size:
- 48
- Horsepower:
- 1/7 hp
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Single Phase
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 115V