Electrode Kit for AF, AFG, SR, SR Burners Over 9" Air Tube
Electrode Kit for AF, AFG, SR, SR Burners Over 9" Air Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Electrode kit assembly for F heads over 9"
- For AFG, AF and SF burners
- Over 9" with "t" gauge and extension bars
Specifications
- Brand Model Compatibility:
- AF, AFG, and SF Burners
- Width:
- 1/2 in