This product requires certification to purchase.

1-1/4 in. Drum Pump

You last purchased this on
 
Beckson Industrial Products

1-1/4 in. Drum Pump

  • Fast #
  • Part #BEC236PF6S
  • Item #4937133
  • Manufacturer Part #280
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Beckson Industrial Products

1-1/4 in. Drum Pump

  • Fast #
  • Part #BEC236PF6S
  • Item #4937133
  • Manufacturer Part #280
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Viton® for sodium hypochlorite
  • Hypalon for sodium hydroxide
  • These simple to use drum transfer pumps are the perfect choice for simple transfer of the most commonly used chemicals in a treatment plant
  • Economical
  • Requires Certification

Specifications

Capacity:
28 oz
Depth:
36 in
Discharge:
1-1/4 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Length:
38 in
Material:
Plastic
Material Type:
PVC
Pump Application:
Chemical Transfer
Pump Body Material:
PVC
UL Listed:
Yes