36 in. PVC Acid Transfer Pump
36 in. PVC Acid Transfer Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Viton® for sodium hypochlorite
- Hypalon for sodium hydroxide
- These simple to use drum transfer pumps are the perfect choice for simple transfer of the most commonly used chemicals in a treatment plant
- Economical
Specifications
- Capacity:
- 28 oz
- Depth:
- 36 in
- Discharge:
- 1-1/4 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 38 in
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Pump Application:
- Chemical Transfer
- Pump Body Material:
- PVC
- UL Listed:
- Yes