This product requires certification to purchase.

36 in. PVC and Polyethylene Alkali Transfer Pump

You last purchased this on
 
Beckson Industrial Products

36 in. PVC and Polyethylene Alkali Transfer Pump

  • Fast #
  • Part #B436PF6B
  • Item #4931765
  • Manufacturer Part #436PF6-B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Beckson Industrial Products

36 in. PVC and Polyethylene Alkali Transfer Pump

  • Fast #
  • Part #B436PF6B
  • Item #4931765
  • Manufacturer Part #436PF6-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Viton® for sodium hypochlorite
  • Hypalon for sodium hydroxide
  • These simple to use drum transfer pumps are the perfect choice for simple transfer of the most commonly used chemicals in a treatment plant
  • Economical
  • Requires Certification

Specifications

Capacity:
28 oz
Depth:
36 in
Discharge:
1-1/4 in
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Length:
38 in
Material:
Plastic
Material Type:
PVC
Pump Application:
Chemical Transfer
Pump Body Material:
PVC
UL Listed:
Yes