This product requires certification to purchase.

6 ft. Suction Hose

You last purchased this on
 
Beckson Industrial Products

6 ft. Suction Hose

  • Fast #
  • Part #BFPH1146
  • Item #4697804
  • Manufacturer Part #FPH11/46
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Beckson Industrial Products

6 ft. Suction Hose

  • Fast #
  • Part #BFPH1146
  • Item #4697804
  • Manufacturer Part #FPH11/46
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed specifically for the XBE136F pumps
  • Extends the reach of your pump
  • Designed to extend the reach of the 124PF and 136PF series pumps
  • The 1-1/4" diameter reinforced extension hose attaches to the bottom of the pump after removal of the standard foot
  • It comes with a strainer to reduce clogging
  • Requires Certification

Specifications

Brand Model Compatibility:
124PF, 136PF
Length:
6 ft
Proposition 65:
WARNING: This product can expose you to Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Pump Body Material:
Stainless Steel
UL Listed:
No