This product requires certification to purchase.

Hand Pump

You last purchased this on
 
Beckson Industrial Products

Hand Pump

  • Fast #
  • Part #B136PF6
  • Item #438004
  • Manufacturer Part #136PF-6
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Beckson Industrial Products

Hand Pump

  • Fast #
  • Part #B136PF6
  • Item #438004
  • Manufacturer Part #136PF-6
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight, 36" pump
  • Self priming
  • Easy to operate
  • Inexpensive
  • The quickest way to get rid of water in a meter pit or valve box is to use this self priming hand pump
  • Simply place the end of the pump in the liquid and start pumping the handle, it's that easy
  • The pump has a built in foot valve to keep from back siphoning
  • You can add an optional stone strainer to keep larger rocks and debris out of the pump prolonging the life of the unit
  • This pump is built from impact resistant PVC and is non-sparking
  • The pump moves 35 oz of liquid per stroke
  • Requires Certification

Documents

Recommended Accessories


Specifications

Cord Length:
6 ft
Length:
36 in
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No