This product requires certification to purchase.

High Volume Utility Pump

You last purchased this on
 
Beckson Industrial Products

High Volume Utility Pump

  • Fast #
  • Part #B915F
  • Item #4932146
  • Manufacturer Part #915F
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Beckson Industrial Products

High Volume Utility Pump

  • Fast #
  • Part #B915F
  • Item #4932146
  • Manufacturer Part #915F
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pumps a quantity of water easily (over 16 gallon per minute)
  • Flexible tubing in intake end extends to bottom of liquid to be removed
  • Flexible tubing in outlet end allows for directing of flow 7 ft on inlet end 3 ft on outlet end
  • 3 in diameter
  • 14 in stroke
  • Requires Certification

Specifications

Discharge:
3 ft
End Connection 1:
GHT
End Connections:
GHT
Flow Rate:
16 gpm
Length:
24 ft
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: This product can expose you to Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Pump Body Material:
Cast Iron
UL Listed:
No