10 x 4 in. PVC Schedule 40 Slotted Pipe
10 x 4 in. PVC Schedule 40 Slotted Pipe
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- PVC