2-1/50 in. 304 Stainless Steel Weld Plate
Standard Series 2-1/50 in. 304 Stainless Steel Weld Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Weld plates can also be used in the RAL-1 mounting rail as an alternative to using the RCN-1 rail nuts
Documents
Specifications
- Coating:
- Zinc Plated
- Collection:
- Standard Series
- Length:
- 2-1/50 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Weld Plate
- Thickness:
- 0.12 in
- Width:
- 1-11/50 in