2 in. Polyethylene Magnetic Stirring Bar Arrester
2 in. Polyethylene Magnetic Stirring Bar Arrester
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Holds your stir bar in place when pouring from a beaker or flask
- Simply place the arrester against the bottom of the container
- Chemical resistant polyethylene coating
- Powerful radial magnet
Specifications
- CE Approved:
- No
- Diameter:
- 2 in
- EPA Compliant:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Magnetic Stirring Bar Retriever
- UL Listed:
- No