This product requires certification to purchase.

2.6 gal Polyethylene and Polypropylene Carboy with Spigot

You last purchased this on
 
Bel-Art Products

2.6 gal Polyethylene and Polypropylene Carboy with Spigot

  • Fast #
  • Part #BF118460025
  • Item #5091120
  • Manufacturer Part #F11846-0025
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bel-Art Products

2.6 gal Polyethylene and Polypropylene Carboy with Spigot

  • Fast #
  • Part #BF118460025
  • Item #5091120
  • Manufacturer Part #F11846-0025
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Suitable for collecting and dispensing distilled water, reagents and acids
  • Low density polyethylene with polypropylene screw closure
  • Convenient wide shoulder handles
  • Autoclavable at 121°C
  • Includes spigot
  • Requires Certification

Specifications

Capacity:
2.6 gal
Material:
Plastic
Material Type:
Polyethylene, Polypropylene
Product Type:
Carboys