25mL Fast Release Pipet Filler
SP Scienceware™ 25mL Fast Release Pipet Filler
Product Details
Product Details
- Designed for quick and accurate one-handed operation
- Fast-release trigger dispenses the pipettes entire contents
- Optimally located thumb wheel enables a relaxed grip and ease of rotation for precision aspirating or dispensing down to single drops; can be used to blow out the pipette
- Self-stabilizing collar inside the silicone chuck holds either glass or plastic pipettes
- Resistant to acids, alkalis, and most solvents; can be disassembled for cleaning
- Available in three color-coded pipette volumes
Specifications
- Capacity:
- 25 mL
- Collection:
- SP Scienceware™
- Color Finish Name:
- Red
- FM Approved:
- No
- Length:
- 6-3/4 in
- Material:
- Plastic
- Material Type:
- Nylon, PVC
- Product Type:
- Pipet Filler
- Reusable:
- Yes
- UL Listed:
- No