1L Polypropylene Graduated Cylinder with Handle
SP Scienceware™ Holdfast™ 1L Polypropylene Graduated Cylinder with Handle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- One-piece cylinder with handle provides a secure, solid grip for safer pouring
- Easy-to-read double scale with raised graduations
- Hexagonal base prevents tipping and rolling
- Steam autoclavable at 121°C (250°F)
Specifications
- Capacity:
- 1 L
- Collection:
- SP Scienceware™ Holdfast™
- Diameter:
- 2-3/10 in
- Diameter - Outside:
- 2-1/2 in
- FM Approved:
- No
- Height:
- 17-3/10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Graduated Cylinder
- Reusable:
- Yes
- UL Listed:
- No