1-Gang Weatherproof Deep Box with 3-1/2 in. Hubs in Grey
1-Gang Weatherproof Deep Box with 3-1/2 in. Hubs in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rugged die-cast aluminum construction
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Eight box mounting options with detachable lugs
- Includes two 1/2 in. closure plugs
- Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
- Ground screw installed
- Multi-lingual instructions in each package
Recommended Accessories
Specifications
- Application:
- Weatherproofing
- CSA Certified:
- CSA C22.2
- Capacity:
- 22.5 cu in
- Color Finish Name:
- Grey
- Cover Included:
- No
- Depth:
- 2-5/8 in
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub x Hub x Hub
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 4-14/25 in
- Material:
- Die Cast Aluminum, Metallic
- NEMA:
- NEMA 3R
- Number Of Gangs:
- 1
- Shape:
- Round
- UL Listed:
- UL E195978
- Weight:
- 0.89 lb
- Width:
- 2-81/100 in