This product requires certification to purchase.

Die Cast Metal Duplex Receptacles Cover in Grey

You last purchased this on
 
Bell

Die Cast Metal Duplex Receptacles Cover in Grey

  • Fast #
  • Part #TMX2050S
  • Item #7246514
  • Manufacturer Part #MX2050S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bell

Die Cast Metal Duplex Receptacles Cover in Grey

  • Fast #
  • Part #TMX2050S
  • Item #7246514
  • Manufacturer Part #MX2050S
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1728
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quick-Fit™ keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 25-in-1 custom device configurations, comes pre-configured for GFCI
  • Heavy duty die-cast metal construction with premium powder coat
  • Lockable tab and spring hinge closure
  • Horizontal or vertical mount
  • Includes attached gasket and mounting hardware
  • Requires Certification

Specifications

Color Finish Name:
Grey
Height:
4-19/25 in
Material:
Die Cast Aluminum