This product requires certification to purchase.

Bell End Carbon Steel Pipe

You last purchased this on
 

Bell End Carbon Steel Pipe

  • Fast #
  • Part #GBPPEA53B10
  • Item #9213886
4.4 out of 5 Customer Rating
You last purchased this on
 

Bell End Carbon Steel Pipe

  • Fast #
  • Part #GBPPEA53B10
  • Item #9213886
4.4 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Lift: 105
Looking for compatible parts?
The quantity entered must be a multiple of 21 – for example, 21, 42, 63, and so on.
Order in multiples of 21
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 5L B
ASTM:
ASTM A-53B
Application:
Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled x Beveled
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type:
Welded
PipeTubing Size:
10 in
Schedule Class:
40
Wall Thickness:
0.365 in