This product requires certification to purchase.

4-1/2 x 4-1/2 x 2 in. 2-Gang Die Cast Aluminum Box

You last purchased this on
 
Bell

4-1/2 x 4-1/2 x 2 in. 2-Gang Die Cast Aluminum Box

  • Fast #
  • Part #R53330
  • Item #325787
  • Manufacturer Part #5333-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bell

4-1/2 x 4-1/2 x 2 in. 2-Gang Die Cast Aluminum Box

  • Fast #
  • Part #R53330
  • Item #325787
  • Manufacturer Part #5333-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reinforced connector outlets
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Eight box mounting options with detachable lugs
  • Two closure plugs included
  • Hubs accept all threaded fittings and threaded conduit
  • Ground screw installed
  • Multi-lingual instructions in each package
  • Includes mounting hardware
  • Requires Certification

Specifications

CSA Certified:
CSA C22.2 No.18
Capacity:
32 cu in
Color Finish Name:
Grey
Depth:
2 in
Height:
4-1/2 in
Material:
Die Cast Aluminum
NEMA:
NEMA 3R
Number Of Gangs:
2
UL Listed:
UL E195978
Width:
4-1/2 in