60 X 32 RH Cast Iron Shower Base *BELLWE Sandalwood
Bellwether® 60 X 32 RH Cast Iron Shower Base *BELLWE Sandalwood
Product Details
Product Details
- Safeguard® slip-resistant finish for added safety
- Single threshold for alcove installation with three tile-in flanges
- Recessed drain (can be used with Kohler® K-9155 or Kohler® K-9156 drain cover)
- Right offset drain for easy 60" x 30" bath replacement
- Ideal size for remodel installations into a 5' alcove with a shower door
- Rim size optimized for water containment and aesthetics
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-462
- CARB OTC LEED Compliant:
- No
- Collection:
- Bellwether®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Drain Location:
- Right
- Height:
- 4 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Cast Iron
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4 in
- UL Listed:
- No
- Width:
- 32 in