26 x 45 in. Mat in White
26 x 45 in. Mat in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- Length:
- 45 in
- Product Type:
- Mat
- Size:
- 26 in x 45 in
- Width:
- 26 in