10 in. Vacuum Breaker
10 in. Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 10 in
- NSF Certified:
- No
- WaterSense Labeled:
- No