This product requires certification to purchase.

Brass NPS Backflow Preventer

You last purchased this on
 
Belvedere USA

Brass NPS Backflow Preventer

  • Fast #
  • Part #BEL603C
  • Item #3620217
  • Manufacturer Part #603C
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Belvedere USA

Brass NPS Backflow Preventer

  • Fast #
  • Part #BEL603C
  • Item #3620217
  • Manufacturer Part #603C
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A112.18.1
ASSE Standards:
ASSE 1014
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Material:
Brass
Valve Body Material:
Brass
Valve Type:
Backflow Preventer