Elongated Closed Front with Cover Toilet Seat in White
Ashland™ Elongated Closed Front with Cover Toilet Seat in White
Frequently Purchased Together
Product Details
Product Details
- STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Whisper•Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers
- Precision Seat Fit™ provides adjustability for the perfect bowl fit
- Durable, enameled wood with superior high-gloss finish resists chipping and scratching
- Color-matched bumpers and hinges
- Fits most manufacturers' elongated toilets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ashland™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 2-1/8 in
- IAPMO Listed:
- No
- Length:
- 17-1/16 in
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-1/8 in