This product requires certification to purchase.

Plastic Elongated Closed Front Toilet Seat in Biscuit

You last purchased this on
 
Bemis

Connor™ Plastic Elongated Closed Front Toilet Seat in Biscuit

  • Fast #
  • Part #B1190346
  • Item #2107417
  • Manufacturer Part #1190 346
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bemis

Connor™ Plastic Elongated Closed Front Toilet Seat in Biscuit

  • Fast #
  • Part #B1190346
  • Item #2107417
  • Manufacturer Part #1190 346
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Basic TOP-TITE® hinge for easy installation
  • Resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched bumpers and hinges
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Connor™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
GSA Approved:
No
IAPMO Listed:
No
Length:
18-5/9 in
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/8 in