Elongated Closed Front Toilet Seat with Cover in Natural
Eljer® Emblem Elongated Closed Front Toilet Seat with Cover in Natural
Product Details
Product Details
- Basic Top-Tite® hinges tighten from the top
- Solid resilient plastic with molded-in color resists wear, chips and stains
- Color-matched plastic hinges
- Fits Eljer® Emblem elongated toilets
- Proudly made in the USA
- Made with eco-friendly materials and processes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Eljer® Emblem
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed:
- Yes
- Length:
- 18-3/8 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-5/16 in