This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in White

You last purchased this on
 
Bemis

Eljer® Emblem Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #B1240205000
  • Item #1439184
  • Manufacturer Part #1240205 000
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bemis

Eljer® Emblem Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #B1240205000
  • Item #1439184
  • Manufacturer Part #1240205 000
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Basic Top-Tite® hinges tighten from the top
  • Solid resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched plastic hinges
  • Fits Eljer® Emblem elongated toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5 2013
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Eljer® Emblem
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
2-5/16 in
IAPMO Listed:
Yes
Length:
18-3/8 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-5/16 in